- 1-8 Threaded Bore
- 2 " OD
- 0.5 " Wide
- Type 303 Stainless Steel
- Threaded Type Clamping Collar
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Type 303 austenitic stainless steel
compliances
- 0
| Bore Thread | 1-8 |
| Screw Size | 1/4-28 UNF |
| Outside Dia. | 2 in |
| Material | 303 Stainless Steel |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| Weight | 0.336 LB |
| EAN or UPC | 781711492796 |

