- One Piece Split Collar
- 1 3/16 in ID x 2 1/8 in OD x 1/2 in Wide
- 303 Stainless Steel, Plain Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Type 303 austenitic stainless steel
compliances
- 0
| Material | 303 Stainless Steel |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| O.D. | 2.125 in - 2 1/8 in |
| I.D. | 1.188 in - 1 3/16 in |
| Collar Style | One Piece - Split |
| Finish | Plain |
| Weight | 0.395 LB |
| EAN or UPC | 781711491119 |

