- One Piece Split Collar
- 1 15/16 in ID x 3 1/4 in OD x 5/8 in Wide
- 303 Stainless Steel, Plain Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Type 303 austenitic stainless steel
compliances
- 0
| Material | 303 Stainless Steel |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Finish | Plain |
| I.D. | 1.938 in - 1 15/16 in |
| O.D. | 3.250 in - 3 1/4 in |
| Weight | 1.018 LB |
| EAN or UPC | 781711491232 |

