- One Piece Split Collar
- 2 in ID x 3 1/4 in OD x 5/8 in Wide
- 303 Stainless Steel, Plain Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Type 303 austenitic stainless steel
compliances
- 0
| Recessed Screw | Yes |
| Finish | Plain |
| Material | 303 Stainless Steel |
| Inch/Metric | Inch |
| I.D. | 2.000 in - 2 in |
| O.D. | 3.250 in - 3 1/4 in |
| Collar Style | One Piece - Split |
| Weight | 0.961 LB |
| EAN or UPC | 781711491249 |

