- 1/2-20 Threaded Bore
- 1.25 " OD
- 0.375 " Wide
- Type 303 Stainless Steel
- Threaded Type Clamping Collar
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Type 303 austenitic stainless steel
compliances
- 0
| Outside Dia. | 1.25 in |
| Screw Size | #8-32 UNC |
| Recessed Screw | Yes |
| Material | 303 Stainless Steel |
| Inch/Metric | Inch |
| Bore Thread | 1/2-20 |
| Weight | 0.101 LB |
| EAN or UPC | 781711492727 |

