- One Piece Split Collar
- 5/8 in ID x 1 1/2 in OD x 13/32 in Wide
- 303 Stainless Steel, Plain Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Type 303 austenitic stainless steel
compliances
- 0
| O.D. | 1.500 in - 1 1/2 in |
| Material | 303 Stainless Steel |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| I.D. | 0.625 in - 5/8 in |
| Recessed Screw | Yes |
| Finish | Plain |
| Weight | 0.098 LB |
| EAN or UPC | 781711491027 |

