- One Piece Split Collar
- 15/16 in ID x 1 7/8 in OD x 1/2 in Wide
- 303 Stainless Steel, Plain Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Type 303 austenitic stainless steel
compliances
- 0
| Collar Style | One Piece - Split |
| I.D. | 0.938 in - 15/16 in |
| Material | 303 Stainless Steel |
| Finish | Plain |
| O.D. | 1.875 in - 1 7/8 in |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| Weight | 0.023 LB |
| EAN or UPC | 781711491072 |

