- 80-1 Chain
- Connecting (Master) Link Attachment
- Type D1 One Extended Pin
- Carbon Steel
features
- Single pin extension, one side
| Part Type | D1 |
| Type | Connecting (Master) Link |
| No. of Holes | None |
| Attachment | One Extended Pin |
| Material | Carbon Steel |
| No. of Strands Across | 1 |
| Chain Pitch | 1 in |
| Chain No. | 80 |
| Chain Construction | Standard |
| Weight | 0.134 LB |
| EAN or UPC | 781711388808 |

