- 50-1 Chain
- Connecting (Master) Link Attachment
- Type D3 Two Extended Pins
- Carbon Steel
features
- Double pin extension, one side
| No. of Strands Across | 1 |
| Attachment | Two Extended Pins |
| Chain Pitch | 0.625 in |
| Chain No. | 50 |
| Type | Connecting (Master) Link |
| Material | Carbon Steel |
| No. of Holes | None |
| Part Type | D3 |
| Chain Construction | Standard |
| Weight | 0.041 LB |
| EAN or UPC | 781711389041 |

