- C2080-1 Chain
- Connecting (Master) Link Attachment
- Type D3 Two Extended Pins
- Carbon Steel
| Chain Construction | Spring Clip |
| Type | Connecting (Master) Link |
| Material | Carbon Steel |
| Part Type | D3 |
| No. of Strands Across | 1 |
| Chain Pitch | 2 in |
| No. of Holes | None |
| Chain No. | C2080 |
| Attachment | Two Extended Pins |
| Weight | 0.298 LB |
| EAN or UPC | 781711389249 |

