- 10 Diametral Pitch, 1.250" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Double Lead, 3/4" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Minimal space requirements
- Resistance to back driving with some ratios
| Bore Size | 0.75 in |
| Diametral Pitch | 10 |
| No. of Leads | Double |
| Length Through Bore | 1.375 in |
| Material | Steel |
| Pitch Diameter | 1.25 in |
| Outside Dia. | 1.45 in |
| Right / Left Hand | Right Hand |
| Pressure Angle | 14 1/2 degrees |
| Keyway Size | 3/16 x 3/32 |
| Hub Dia. | N/A |
| Face Thread Length | 1.375 in |
| Keyway | Yes |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.301 LB |
| EAN or UPC | 781711128107 |

