- 8 Diametral Pitch, 1.250" Pitch Diameter, 14.5 Degree Pressure Angle, Left Hand, Double Lead, 7/8" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Hardened Teeth | Without Hardened Teeth |
| No. of Leads | Double |
| Hub Dia. | N/A |
| Face Thread Length | 1.75 in |
| Keyway Size | 3/16 x 3/32 |
| Right / Left Hand | Left Hand |
| Bore Size | 0.875 in |
| Pitch Diameter | 1.5 in |
| Material | Steel |
| Diametral Pitch | 8 |
| Keyway | Yes |
| Outside Dia. | 1.75 in |
| Length Through Bore | 1.75 in |
| Pressure Angle | 14 1/2 degrees |
| Weight | 0.601 LB |
| EAN or UPC | 781711128169 |

