- 6 Diametral Pitch, 1.500" Pitch Diameter, 14.5 Degree Pressure Angle, Left Hand, Double Lead, 1" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- 90° nonintersecting shaft applications
- Smoothest, quietest form of gearing
- Minimal space requirements
- High ratio speed reduction
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
| Diametral Pitch | 6 |
| Keyway | No Keyway |
| Keyway Size | No Keyway |
| Pitch Diameter | 2 in |
| Length Through Bore | 2.5 in |
| Bore Size | 1 in |
| Right / Left Hand | Left Hand |
| Hub Dia. | N/A |
| Face Thread Length | 2.5 in |
| No. of Leads | Double |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 2.33 in |
| Material | Steel |
| Pressure Angle | 14 1/2 degrees |
| Weight | 1.701 LB |
| EAN or UPC | 781711128206 |

