- 6 Diametral Pitch, 2.000" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Double Lead, 1" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Length Through Bore | 2.5 in |
| Keyway | No Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Keyway Size | No Keyway |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 2 in |
| Bore Size | 1 in |
| Outside Dia. | 2.33 in |
| Material | Steel |
| No. of Leads | Double |
| Diametral Pitch | 6 |
| Hub Dia. | N/A |
| Face Thread Length | 2.5 in |
| Pressure Angle | 14 1/2 degrees |
| Weight | 1.701 LB |
| EAN or UPC | 781711128183 |

