- 12 Diametral Pitch, 2.000" Pitch Diameter, 14.5 Degree Pressure Angle, Left Hand, Quadruple Lead, 5/8" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Minimal space requirements
- High ratio speed reduction
- 90° nonintersecting shaft applications
- Smoothest, quietest form of gearing
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
| Keyway Size | 1/8 x 1/16 |
| Bore Size | 0.625 in |
| No. of Leads | Quadruple |
| Length Through Bore | 1.125 in |
| Face Thread Length | 1.125 in |
| Diametral Pitch | 12 |
| Hardened Teeth | Without Hardened Teeth |
| Right / Left Hand | Left Hand |
| Hub Dia. | N/A |
| Material | Steel |
| Outside Dia. | 1.17 in |
| Keyway | Yes |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 1 in |
| Weight | 0.201 LB |
| EAN or UPC | 781711128244 |

