- 10 Diametral Pitch, 1.000" Pitch Diameter, 14.5 Degree Pressure Angle, Left Hand, Quadruple Lead, 3/4" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Face Thread Length | 1.375 in |
| Pitch Diameter | 1.25 in |
| Keyway Size | 3/16 x 3/32 |
| Right / Left Hand | Left Hand |
| Hub Dia. | N/A |
| Pressure Angle | 14 1/2 degrees |
| No. of Leads | Quadruple |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | Yes |
| Length Through Bore | 1.375 in |
| Bore Size | 0.75 in |
| Diametral Pitch | 10 |
| Outside Dia. | 1.45 in |
| Weight | 0.301 LB |
| EAN or UPC | 781711128282 |

