- 10 Diametral Pitch, 1.250" Pitch Diameter, 14.5 Degree Pressure Angle, Left Hand, Quadruple Lead, 3/4" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Diametral Pitch | 10 |
| Hub Dia. | N/A |
| Length Through Bore | 1.375 in |
| Material | Steel |
| Outside Dia. | 1.45 in |
| Pressure Angle | 14 1/2 degrees |
| Face Thread Length | 1.375 in |
| Keyway | Yes |
| Keyway Size | 3/16 x 3/32 |
| No. of Leads | Quadruple |
| Pitch Diameter | 1.25 in |
| Right / Left Hand | Right Hand |
| Bore Size | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.301 LB |
| EAN or UPC | 781711128268 |

