- 6 Diametral Pitch, 1.500" Pitch Diameter, 14.5 Degree Pressure Angle, Left Hand, Quadruple Lead, 1" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- 90° nonintersecting shaft applications
- High ratio speed reduction
- Smoothest, quietest form of gearing
- Minimal space requirements
| Bore Size | 1 in |
| Keyway | No Keyway |
| No. of Leads | Quadruple |
| Length Through Bore | 2.5 in |
| Pitch Diameter | 2 in |
| Outside Dia. | 2.33 in |
| Pressure Angle | 14 1/2 degrees |
| Face Thread Length | 2.5 in |
| Material | Steel |
| Hub Dia. | N/A |
| Diametral Pitch | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Keyway Size | No Keyway |
| Right / Left Hand | Left Hand |
| Weight | 1.501 LB |
| EAN or UPC | 781711128367 |

