- 6 Diametral Pitch, 2.000" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Quadruple Lead, 1" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Resistance to back driving with some ratios
- Increased efficiency with lower ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Outside Dia. | 2.33 in |
| Keyway Size | No Keyway |
| Face Thread Length | 2.5 in |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 2 in |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 2.5 in |
| No. of Leads | Quadruple |
| Bore Size | 1 in |
| Hub Dia. | N/A |
| Keyway | No Keyway |
| Diametral Pitch | 6 |
| Weight | 1.501 LB |
| EAN or UPC | 781711128343 |

