- 35 Chain, 18 Tooth, B Style Minimum Bore Sprocket, 2 Strand, Without Hardened Teeth
features
- Quality design
- Superior fatigue resistance
- Long operational life
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 2 |
| Material | Steel |
| Sprocket Style | B |
| Chain Pitch | 0.375 in |
| Chain No. | 35 |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 18 |
| Weight | 0.851 LB |
| EAN or UPC | 781711159347 |

