- Double Strand, Number 50, Type B, 24 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Bore Range [Min] | 1 in |
| Chain Pitch | 0.625 in |
| Chain No. | 50 |
| No. of Teeth | 24 |
| Pitch Diameter | 4.788 in |
| No. of Strands Across | 2 |
| Bore Range [Max] | N/A |
| Sprocket Style | B |
| Outside Dia. | 5.122 in |
| Hub Projection | 0.83 in |
| Bore Type | Minimum Plain Bore |
| Hub Dia. | 3 5/8 in |
| Material | Steel |
| Stock Bore Size | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 0.343 in |
| Inch/Metric | Inch |
| Hub Length Thru | 1 7/8 in |
| Length Through Bore | 1.875 in |
| Weight | 7.901 LB |
| EAN or UPC | 781711159880 |

