- Double Strand, Number 50, Type B, 40 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Hub Projection | 1.08 in |
| Stock Bore Size | 1.1875 in |
| Width Across Teeth | 0.343 in |
| Chain No. | 50 |
| Bore Range [Min] | 1.1875 in |
| Hub Dia. | 4 in |
| Outside Dia. | 8.316 in |
| Length Through Bore | 2.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 7.966 in |
| Bore Range [Max] | N/A |
| Hub Length Thru | 2 1/8 in |
| Chain Pitch | 0.625 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| No. of Teeth | 40 |
| No. of Strands Across | 2 |
| Bore Type | Minimum Plain Bore |
| Material | Steel |
| Weight | 12.001 LB |
| EAN or UPC | 781711681732 |

