- Double Strand, Number 60, Type B, 19 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Chain Pitch | 0.750 in |
| Pitch Diameter | 4.557 in |
| Bore Range [Max] | N/A |
| Outside Dia. | 4.945 in |
| Hub Length Thru | 1 in |
| Bore Range [Min] | 1 in |
| No. of Strands Across | 2 |
| Stock Bore Size | 1 in |
| Bore Type | Minimum Plain Bore |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Width Across Teeth | 0.459 in |
| Material | Steel |
| Hub Dia. | 3 11/16 in |
| Hub Projection | 0.784 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 60 |
| No. of Teeth | 19 |
| Length Through Bore | 2.125 in |
| Weight | 8.301 LB |
| EAN or UPC | 781711160008 |

