- 12 Diametral Pitch, 2.000" Pitch Diameter, 14.5 Degree Pressure Angle, Left Hand, Double Lead, 1/2" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Resistance to back driving with some ratios
- Increased efficiency with lower ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 1.17 in |
| Right / Left Hand | Left Hand |
| Material | Steel |
| Length Through Bore | 1.5 in |
| No. of Leads | Double |
| Pitch Diameter | 1 in |
| Bore Size | 0.5 in |
| Hub Dia. | 3/4 in |
| Keyway | No Keyway |
| Diametral Pitch | 12 |
| Face Thread Length | 1.125 in |
| Keyway Size | No Keyway |
| Weight | 0.201 LB |
| EAN or UPC | 781711128404 |

