- 12 Diametral Pitch, 1.000" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Double Lead, 5/8" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
| Outside Dia. | 1.17 in |
| Pitch Diameter | 1 in |
| Length Through Bore | 1.125 in |
| Material | Steel |
| Bore Size | 0.625 in |
| Keyway | No Keyway |
| Diametral Pitch | 12 |
| Face Thread Length | 1.125 in |
| Keyway Size | No Keyway |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | N/A |
| Right / Left Hand | Right Hand |
| Hardened Teeth | Without Hardened Teeth |
| No. of Leads | Double |
| Weight | 0.201 LB |
| EAN or UPC | 781711128381 |

