- 10 Diametral Pitch, 1.250" Pitch Diameter, 14.5 Degree Pressure Angle, Right Hand, Double Lead, 5/8" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- 90° nonintersecting shaft applications
- Minimal space requirements
- High ratio speed reduction
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Smoothest, quietest form of gearing
| Hub Dia. | 0.97 in |
| No. of Leads | Double |
| Material | Steel |
| Bore Size | 0.625 in |
| Outside Dia. | 1.45 in |
| Face Thread Length | 1.375 in |
| Keyway | Yes |
| Diametral Pitch | 10 |
| Right / Left Hand | Right Hand |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.875 in |
| Keyway Size | 3/16 x 3/32 |
| Pitch Diameter | 1.25 in |
| Weight | 0.401 LB |
| EAN or UPC | 781711128428 |

