- 1.17 in Outside Diameter
- 0.75 in Hub Diameter
- Steel, Unhardened
description
- When used with worm gears, Boston Gear worms provide an effective answer for power transmission applications requiring high ratio speed reduction in a limited space using right angle (90°), non-intersecting shafts. Manufactured from acetal, nylon, and hardened and unhardened steel, they offer the smoothest, quietest form of gearing when properly applied.Because the efficiency of a worm gear drive depends on the lead angle and number of starts on the worm, it's important to keep the ratio as low as possible. It is equally important that worms and worm gears used together must have the same diametrical pitch and threads.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Length Through Bore | 1.5 in |
| Pitch Diameter | 1 in |
| Bore Size | 0.5 in |
| Pressure Angle | 14 1/2 degrees |
| Keyway Size | 1/8 x 1/16 |
| No. of Leads | Quadruple |
| Pitch Dia. | 1 in |
| Right / Left Hand | Right Hand |
| Material | Steel, Unhardened |
| O.D. | 1.17 in |
| Diametral Pitch | 12 |
| Keyway | Yes |
| Spiral Tooth | Yes |
| Face Thread Length | 1.125 in |
| Hub Dia. | 0.75 in |
| No. of Threads | Quad |
| Hand | Right |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 1.17 in |
| Weight | 0.201 LB |
| EAN or UPC | 781711128541 |

