- 1.45 in Outside Diameter
- 0.97 in Hub Diameter
- Steel, Unhardened
description
- When used with worm gears, Boston Gear worms provide an effective answer for power transmission applications requiring high ratio speed reduction in a limited space using right angle (90°), non-intersecting shafts. Manufactured from acetal, nylon, and hardened and unhardened steel, they offer the smoothest, quietest form of gearing when properly applied.Because the efficiency of a worm gear drive depends on the lead angle and number of starts on the worm, it's important to keep the ratio as low as possible. It is equally important that worms and worm gears used together must have the same diametrical pitch and threads.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Pitch Dia. | 1.25 in |
| Face Thread Length | 1.375 in |
| Material | Steel, Unhardened |
| Outside Dia. | 1.45 in |
| Pitch Diameter | 1.25 in |
| Diametral Pitch | 10 |
| Right / Left Hand | Right Hand |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 0.625 in |
| O.D. | 1.45 in |
| Keyway Size | 1/8 x 1/16 |
| Length Through Bore | 1.875 in |
| Keyway | Yes |
| No. of Leads | Quadruple |
| Hub Dia. | 0.97 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Threads | Quad |
| Hand | Right |
| Spiral Tooth | Yes |
| Weight | 0.401 LB |
| EAN or UPC | 781711128565 |

