- 1/4 hp
- 115/230 Voltage Rating
- 56C NEMA Mounting
- Single Phase
description
- Boston Gear’s open drip proof NEMA c-face AC motors are offered in ratings from ¼ to 5 horsepower
- 115, 230, and 460 volt models
- single and three phase.
| RPM | 1800 rpm |
| Enclosure | ODP |
| Full Load rpm | 1725 rpm |
| Brake Feature | No |
| Frame | 56C |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 8.88 in |
| Voltage Rating | 115/230 V |
| Phase | Single Phase |
| Motor Shaft Length | 1 7/8 in |
| NEMA Mounting | 56C |
| Voltage | 115/230 |
| Washdown Duty | No |
| Poles | 4 |
| Frame Material | Aluminum |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| HP | 1/4 |
| Service Factor | 1.35 |
| Bore Code | B5 |
| Efficiency Group | Standard Efficient |
| Full Load Amps | 5.4/2.7 |
| Mounting Style | F-1 |
| Mounting Type | C-Face |
| Mounting | C-Face - Less Base |
| Locked Rotor | 3.15 lb-ft |
| Full Load Efficiency | 56% |
| Frame Size | 56C |
| Motor Shaft Size | 5/8 in |
| Weight | 15.13 LB |
| EAN or UPC | 781711633151 |

