- 1/4 HP
- 1800 RPM
- 60 Hz
- 110/220 Volts
- Single Phase
| Phase | Single Phase |
| Voltage Rating | 110 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 5 |
| Efficiency Group | Standard Efficient |
| Poles | 4 |
| Motor Application | General Purpose |
| HP | 1/4 |
| Washdown Duty | No |
| C Dimension | 10 1/4 in |
| Frame Size | 56C |
| Brake Feature | No |
| RPM | 1800 rpm |
| Full Load rpm | 1725 rpm |
| Voltage | 110/220 |
| Frame | 56C |
| Hz | 60 Hz |
| Motor Shaft Size | 5/8 in |
| Enclosure | ODP |
| Mounting | C-Face - Less Base |
| Weight | 16.001 LB |
| EAN or UPC | 781711661123 |

