- 0.5 in Outside Diameter
- 0.32 in Hub Diameter
- Steel, Unhardened
description
- When used with worm gears, Boston Gear worms provide an effective answer for power transmission applications requiring high ratio speed reduction in a limited space using right angle (90°), non-intersecting shafts. Manufactured from acetal, nylon, and hardened and unhardened steel, they offer the smoothest, quietest form of gearing when properly applied.Because the efficiency of a worm gear drive depends on the lead angle and number of starts on the worm, it's important to keep the ratio as low as possible. It is equally important that worms and worm gears used together must have the same diametrical pitch and threads.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Spiral Tooth | Yes |
| Diametral Pitch | 32 |
| Face Thread Length | 0.688 in |
| Right / Left Hand | Right Hand |
| Hub Dia. | 0.32 in |
| Length Through Bore | 0.875 in |
| Hand | Right |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 degrees |
| Pitch Dia. | 0.438 in |
| Material | Steel, Unhardened |
| O.D. | 0.5 in |
| No. of Leads | Double |
| Bore Size | 0.1875 in |
| No. of Threads | Double |
| Pitch Diameter | 0.438 in |
| Weight | 0.062 LB |
| EAN or UPC | 781711129302 |

