- 1/4 HP
- 1800 RPM
- 60 Hz
- 575 Volts
- Three Phase
| Voltage Rating | 575 |
| Full Load Amps | 0.40 |
| Motor Shaft Size | 5/8 in |
| Enclosure | TENV |
| Hz | 60 Hz |
| Frame Size | 56C |
| Efficiency Group | Standard Efficient |
| Washdown Duty | No |
| Motor Application | Brake Motor, General Purpose |
| Frame | 56C |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Brake Feature | Yes |
| Poles | 4 |
| C Dimension | 15 1/4 in |
| Voltage | 575 |
| Mounting | C-Face - Less Base |
| Full Load rpm | 1725 rpm |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Weight | 40.0 LB |

