Boston Gear
E25-04PC1-1030
Series PC - Reverse Single Acting, Pivot Mount Disposable Cylinder
Item #101849375
- 7/16" Bore x 3" Stroke
- 3/16" Rod x 10-32 Thread
- Pivot Mount, Reverse Single Acting
- Stainless Steel
| Cylinder Type | Reverse Single Acting |
| Rod Diameter | 3/16 in |
| Temperature Range [Min] | -10 °F |
| Repairable | Non-Repairable Style |
| Temperature Range [Max] | 165 °F |
| Port Type | UNF |
| Rod Material | 303 Stainless Steel |
| Magnetic Piston | No |
| Bumpers | w/o Bumpers |
| Cushions | Noncushioned |
| Rod End Thread | 10-32 |
| Fluid Medium | Air |
| Cylinder Bore Size | 0.4375 in |
| Port Size | #10 |
| Seal Material | Lip Seal, Nitrile |
| Lube Specification | Prelubricated |
| Mounting Style Description | Pivot Mount |
| Rod End Style | Male |
| Threads per Inch | 32 |
| Material | Stainless Steel |
| Series | SR Series |
| End Cap Material | Aluminum |
| Pressure [Max] | 250 psi |
| Weight | 1.0 LB |
| EAN or UPC | 781711711309 |
