Boston Gear
E25-08DR1-1030
Series DR - Double Acting, Double Rod End, Double End Mount Disposable Cylinder
Item #101849385
- 3/4" Bore
- 3" Stroke
- 1/4" Rod x 1/4-28 Thread
- Double Rod, Threaded Both Ends
- 1/8" NPT Port Size
| Material | Stainless Steel |
| Mounting Style Description | Double Rod, Threaded Both Ends |
| Magnetic Piston | No |
| Rod Material | Stainless Steel |
| Fluid Medium | Air |
| Temperature Range [Min] | -10 °F |
| Rod Diameter | 1/4 in |
| Pressure [Max] | 250 psi |
| Cushions | Noncushioned |
| Bumpers | w/o Bumpers |
| Cylinder Bore Size | 0.75 in |
| Series | SR Series |
| Temperature Range [Max] | 165 °F |
| Rod End Style | Male |
| Seal Material | Lip Seal, Nitrile |
| Port Type | NPT |
| End Cap Material | Aluminum |
| Rod End Thread | 1/4-28 |
| Port Size | 1/8 |
| Cylinder Type | Double Acting |
| Lube Specification | Prelubricated |
| Repairable | Non-Repairable Style |
| Weight | 1.0 LB |
| EAN or UPC | 781711714997 |
