Boston Gear
E25-08NC1-1014
Series NC - Single Acting, Non-Rotating Pivot Mount Disposable Cylinder
Item #101848185
- 3/4" Bore x 1 1/2" Stroke
- 1/4" Rod x 1/4-28 Thread
- Pivot Mount, Non-Rotating Rod
- Stainless Steel
| Cushions | Noncushioned |
| Temperature Range [Max] | 165 °F |
| End Cap Material | Aluminum |
| Bumpers | w/o Bumpers |
| Temperature Range [Min] | -10 °F |
| Lube Specification | Prelubricated |
| Fluid Medium | Air |
| Pressure [Max] | 250 psi |
| Port Type | NPT |
| Port Size | 1/8 |
| Mounting Style Description | Pivot Mount, Non-Rotating Rod |
| Cylinder Bore Size | 0.75 in |
| Repairable | Non-Repairable Style |
| Rod End Style | Male |
| Rod End Thread | 1/4-28 |
| Rod Diameter | 1/4 in |
| Material | Stainless Steel |
| Rod Material | 303 Stainless Steel |
| Magnetic Piston | No |
| Cylinder Type | Single Acting, Spring Return |
| Series | SR Series |
| Seal Material | Lip Seal, Nitrile |
| Weight | 1.0 LB |
| EAN or UPC | 781711713433 |
