Boston Gear
E25-08PX1-1004
Series PX - Reverse Single Acting, Nose Mount Disposable Cylinder
Item #101848009
- 3/4" Bore x 1/2" Stroke
- 1/4" Rod x 1/4-28 Thread
- Nose Mount, Reverse Single Acting
- Stainless Steel
| Port Size | 1/8 |
| Rod End Thread | 1/4-28 |
| Lube Specification | Prelubricated |
| Rod End Style | Male |
| Mounting Style Description | Nose Mount |
| Series | SR Series |
| Cushions | Noncushioned |
| Cylinder Bore Size | 0.75 in |
| Magnetic Piston | No |
| End Cap Material | Aluminum |
| Bumpers | w/o Bumpers |
| Material | Stainless Steel |
| Rod Diameter | 1/4 in |
| Repairable | Non-Repairable Style |
| Pressure [Max] | 250 psi |
| Cylinder Type | Reverse Single Acting |
| Temperature Range [Max] | 165 °F |
| Temperature Range [Min] | -10 °F |
| Seal Material | Lip Seal, Nitrile |
| Rod Material | 303 Stainless Steel |
| Fluid Medium | Air |
| Port Type | NPT |
| Weight | 0.241 LB |
| EAN or UPC | 781711713471 |
