Boston Gear
E25-10DX1-1040
Series DX - Double Acting, Nose Mount Disposable Cylinder
Item #101847612
- 1 1/16" Bore
- 4" Stroke
- 5/16" Rod x 5/16-24 Thread
- Nose Mounting
- 1/8" NPT Port Size
| Rod Diameter | 5/16 in |
| Rod Material | Stainless Steel |
| Series | SR Series |
| Rod End Thread | 5/16-24 |
| Material | Stainless Steel |
| End Cap Material | Aluminum |
| Lube Specification | Prelubricated |
| Repairable | Non-Repairable Style |
| Temperature Range [Max] | 165 °F |
| Pressure [Max] | 250 psi |
| Port Size | 1/8 |
| Mounting Style Description | Nose Mount |
| Rod End Style | Male |
| Bumpers | w/o Bumpers |
| Magnetic Piston | No |
| Fluid Medium | Air |
| Cushions | Noncushioned |
| Cylinder Type | Double Acting |
| Cylinder Bore Size | 1.0625 in |
| Port Type | NPT |
| Seal Material | Lip Seal, Nitrile |
| Temperature Range [Min] | -10 °F |
| Weight | 1.0 LB |
| EAN or UPC | 781711715581 |
