- Brass Inline Flow Control Valve
- 3/4" NPT Port Size
- 2,000 psi Max Pressure
- Standard Adjustment
| Temperature Range [Max] | 400 °F |
| Length | 3 9/16 in |
| Flow (Free) | N/A |
| Adjustment | Standard |
| Port Type | NPTF |
| Material | Brass |
| Flow (Controlled) | 12 gal/min |
| Female Port Size | 3/4 |
| Pressure [Max] | 2000 psi |
| Temperature Range [Min] | -15 °F |
| Seal Material | Buna-N |
| Weight | 2.121 LB |
| EAN or UPC | 781711700044 |

