- Brass Needle Valve
- 1/8" NPT Port
- 2,000 psi
| Pressure [Max] | 2000 psi |
| Port Size | 1/8 |
| Material | Brass |
| Port Type | NPTF |
| Weight | 0.181 LB |
| EAN or UPC | 781711700051 |
| Pressure [Max] | 2000 psi |
| Port Size | 1/8 |
| Material | Brass |
| Port Type | NPTF |
| Weight | 0.181 LB |
| EAN or UPC | 781711700051 |