- Quick Exhaust
- 1/8" NPT Inlet Port
- 1/4" NPT Cylinder Port
- 1/4" NPT Exhaust Port
- Nylon Reinforced Buna-N Diaphragm
| Cylinder Port | 1/4 |
| Diaphragm Material | Nylon Reinforced Buna-N |
| Temperature Range [Min] | -40 °F |
| Exhaust Port | 1/4 |
| Flow (SCFM) | N/A |
| Operating Pressure Range | 20 psi to 125 psi |
| Material | Aluminum |
| Inlet Port | 1/8 |
| Temperature Range [Max] | 212 °F |
| Port Type | NPT |
| Weight | 0.314 LB |
| EAN or UPC | 781711700150 |

