- Quick Exhaust
- 3/8" NPT Inlet Port
- 3/8" NPT Cylinder Port
- 3/8" NPT Exhaust Port
- Nylon Reinforced Buna-N Diaphragm
| Temperature Range [Min] | -40 °F |
| Material | Aluminum |
| Diaphragm Material | Nylon Reinforced Buna-N |
| Exhaust Port | 3/8 |
| Flow (SCFM) | N/A |
| Inlet Port | 3/8 |
| Operating Pressure Range | 20 psi to 125 psi |
| Port Type | NPT |
| Temperature Range [Max] | 212 °F |
| Cylinder Port | 3/8 |
| Weight | 0.241 LB |
| EAN or UPC | 781711700174 |

