features
- Nickel-plated brass body construction
| Body Material | Steel Body w/Black Oxide Finish |
| Thread Size | 3/8 |
| Connection Type | Male Thread to Female Thread |
| Sleeve Material | Brass |
| Working Pressure [Max] | 250 psi |
| Direction of Flow | One-Way |
| Seal Material | Buna-N |
| Sleeve Diameter | 1 1/8 in |
| Overall Length | 2.8125 in |
| Thread Type | NPT |
| Weight | 0.411 LB |
| EAN or UPC | 781711743973 |

