features
- Nickel-plated brass body construction
| Sleeve Material | Brass |
| Sleeve Diameter | 1 1/2 in |
| Working Pressure [Max] | 250 psi |
| Body Material | Steel Body w/Black Oxide Finish |
| Overall Length | 3.75 in |
| Thread Type | NPT |
| Seal Material | Buna-N |
| Thread Size | 1/2 |
| Direction of Flow | One-Way |
| Connection Type | Male Thread to Female Thread |
| Weight | 0.991 LB |
| EAN or UPC | 781711743980 |

