- Aluminum Exhaust Silencer
- 1/4 NPT Female Thread
- 300 psi
| Temperature Range [Max] | 160 °F |
| Pressure [Max] | 300 psi |
| Silencer Type | Exhaust |
| Connection Type | Female Thread |
| Body Material | Aluminum |
| Thread Size | 1/4 |
| Thread Type | NPT |
| Weight | 0.063 LB |
| EAN or UPC | 781711745052 |

