- Aluminum Exhaust Silencer
- 1/8 NPT Male Thread
- 300 psi
| Body Material | Aluminum |
| Silencer Type | Exhaust |
| Connection Type | Male Thread |
| Pressure [Max] | 300 psi |
| Temperature Range [Max] | 160 °F |
| Thread Type | NPT |
| Thread Size | 1/8 |
| Weight | 0.062 LB |
| EAN or UPC | 781711745168 |

