- Aluminum Exhaust Silencer
- 3/8 NPT Male Thread
- 300 psi
| Silencer Type | Exhaust |
| Thread Size | 3/8 |
| Connection Type | Male Thread |
| Thread Type | NPT |
| Pressure [Max] | 300 psi |
| Temperature Range [Max] | 160 °F |
| Body Material | Aluminum |
| Weight | 0.211 LB |
| EAN or UPC | 781711745199 |

