- Aluminum Exhaust Silencer
- 1 NPT Male Thread
- 300 psi
| Temperature Range [Max] | 160 °F |
| Connection Type | Male Thread |
| Thread Size | 1 |
| Thread Type | NPT |
| Silencer Type | Exhaust |
| Pressure [Max] | 300 psi |
| Body Material | Aluminum |
| Weight | 1.201 LB |
| EAN or UPC | 781711745298 |
| Temperature Range [Max] | 160 °F |
| Connection Type | Male Thread |
| Thread Size | 1 |
| Thread Type | NPT |
| Silencer Type | Exhaust |
| Pressure [Max] | 300 psi |
| Body Material | Aluminum |
| Weight | 1.201 LB |
| EAN or UPC | 781711745298 |