- 1/3 HP, 1800 RPM, 60 Hertz, 115/230 Volt, Single Phase, TENV - Totally Enclosed Non-Ventilated, C-Face (Less Base), 56C Frame, 1.15 SF
| Full Load Efficiency | 65 % |
| Full Load Amps | 1.20/.60 |
| Washdown Duty | No |
| Poles | 4 |
| Brake Feature | No |
| Frame Size | 56C |
| Motor Shaft Size | 5/8 in |
| Motor Shaft Length | 1 7/8 in |
| Phase | Single Phase |
| Frame | 56C |
| Frame Material | Aluminum |
| Hz | 60 Hz |
| Voltage Rating | 230, 115 |
| Mounting Style | F-1 |
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| C Dimension | 9.94 in |
| Enclosure | TENV |
| Efficiency Group | Standard Efficient |
| Mounting | C-Face - Less Base |
| Full Load rpm | 1725 rpm |
| Voltage | 115/230 |
| Service Factor | 1.15 |
| Weight | 24.285 LB |

