- 1/3 HP, 1800 RPM, 60 Hertz, 230/460 Volt, Three Phase, ODP - Open Drip Proof, C-Face (Less Base), 56C Frame, 1.35 SF
| Full Load Efficiency | 68 % |
| C Dimension | 9.38 |
| Full Load Amps | 1.6/.8 |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Efficiency Group | Standard Efficient |
| Mounting | C-Face - Less Base |
| Full Load rpm | 1725 rpm |
| Motor Application | General Purpose |
| Voltage Rating | 460, 230 |
| Frame | 56C |
| Frame Size | 56C |
| Phase | Three Phase |
| Frame Material | Aluminum |
| Motor Shaft Length | 1 7/8 in |
| Poles | 4 |
| Service Factor | 1.35 |
| Voltage | 230/460 |
| Washdown Duty | No |
| Enclosure | ODP |
| Motor Shaft Size | 5/8 in |
| RPM | 1800 rpm |
| Brake Feature | No |
| Mounting Style | F-1 |
| Weight | 16.5 LB |

