- 1/3 HP, 1800 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (Less Base), 56C Frame, 1.15 SF
| Full Load Amps | 1.3/.65 |
| Frame Material | Aluminum |
| Voltage Rating | 460, 230 |
| Efficiency Group | Standard Efficient |
| Mounting Style | F-1 |
| C Dimension | 10.94 |
| Enclosure | TEFC |
| Frame Size | 56C |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Frame | 56C |
| Service Factor | 1.15 |
| Motor Shaft Size | 5/8 in |
| Mounting | C-Face - Less Base |
| Voltage | 230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Poles | 4 |
| Full Load Efficiency | 72 % |
| Motor Shaft Length | 1 7/8 in |
| Brake Feature | No |
| Motor Application | General Purpose |
| Full Load rpm | 1725 rpm |
| Washdown Duty | No |
| Weight | 20.0 LB |
| EAN or UPC | 781711639580 |

